FOODLUBE Hi-Temp 2 Bearing Grease NLGI 2 380g ROC15251

FOODLUBE Hi-Temp 2 Bearing Grease NLGI 2 380g ROC15251

Order Code: ZT1463472S

£69.99 Inc VAT (20%)


Description

ROCOL FOODLUBE Hi-Temp Grease 2 is a silicone grease fortified with PTFE, suitable for high temperature applications. Designed for the lubrication of all types of slower bearings and sliding surfaces. Ideal for rubbers and plastics. Offers good anti-wear properties and good chemical resistance. It is also highly resistant to water washout. Utilises DETEX technology, x-ray and metal detectable plastic caps and actuators reduces risk of plastic contamination. NSF H1 registered, ISO 21469, Halal and Kosher certified. Specification Temperature Range -20C to 200C Size 380g

See full description
Specifications for FOODLUBE Hi-Temp 2 Bearing Grease NLGI 2 380g ROC15251
  • Size
    380g
  • Features
    Grease
  • MFR Part No.
    ROC15251
  • Type
    Grease
  • Lubricant Type
    Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome