Manual Fuel Transfer Pump

Manual Fuel Transfer Pump


Select
£299.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £299.99

Description

FR152 Piston Pumps have an aluminum body with a stainless steel liner. Providing smooth, continuous transfer of medium viscosity liquids, as well as oil, petrol and diesel fuel. Pump easily mounts to a standard drum with 2 in NPT-F threaded tank adaptor.

Not For Use with Liquids with a Flash Point of 100° F (37.8°C) or Less.


• 76 Liters per 100 Strokes
• 1" Inlet, 3/4" Outlet, NPT-F Ports
• 2" NPT-M Tank Adapter
• 3/4" NPT Hose Diameter
• 2, 4 m Hose Length
• Nozzle Spout
• Anti-Siphon Valve
• Check Valve
• Strainer
• Pump Can Be Set Up for Reverse Flow

See full description

Feature Attributes

Discharge per Stroke:
100
Compatible Fluid:
Diesel,Petrol,Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome