500ML CG90 Aerosol Grease
0
1

500ML CG90 Aerosol Grease

Order Code: ZT1036831X

£6.99 Inc VAT (20%)


Description

CG90-FG H1
High temperature clear grease with PTFE has a wide temperature operating range rated to -45°C to +350°C. Holds H1 approval from InS 1795391. Non-toxic, no odour, multi-viscosity, water and steam resistant and with added corrosion inhibitor. Size: 500ml aerosol.

Specifications for 500ML CG90 Aerosol Grease
  • MFR Part No.
    32799
  • Features
    Reduced Stick Slip Behaviour
    Clean and Clear
    Corrosion Inhibitor Built Into Formulation
    Water, Steam, Acid and Alkalis Resistant
    Non Toxic and No Odour
  • For Use On
    Bearings
    Gears
    Chains
  • Size
    500ml
  • Operating Temperature Range
    -40 to 200°C
  • Container Type
    Aerosol
  • NLGI Grade
    2
  • Series
    CG-90
  • Colour
    Amber
  • Product Type
    General Purpose Grease
  • Base Oil
    Mineral
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome