55 O-Ring Silicone Greases
0
1

55 O-Ring Silicone Greases


Select
£22.99 Inc VAT (20%)
Up to 4% off


See all variants from £22.99

Description

Molykote 55 O-ring grease is phenyl-methyl silicone-based grease designed to both lubricate and seal. Its formula works by effectively swelling rubber O-rings and seals by a small amount to ensure a tighter seal. Heat stable and oxidation resistant it can operate under a wide temperature range (-65 to +175C) making it ideal for a wide range of applications.

Features and Benefits
• Lubricates and seals O-rings
• Formula marginally swells O-rings for a more effective seal
• Excellent oxidation resistance
• Good corrosion protection
• Wide service temperature range -65C to +175C (-85F to +347F)
• Compatible with many plastics and elastomers
• Available in 100g and 1kg containers

Typical Applications
• Rubber and plastic components
• Metal
• Pneumatic systems
• Aerospace
• Automotive

See full description

Feature Attributes

For Use On:
Plastic,Metal
Operating Temperature Range:
-65 to 175 °C
NLGI Grade:
2
Series:
55
Colour:
Off White
Product Type:
Silicone Grease
More attributes
Product Reviews -
4 years ago by Stephen
The only place I could get a certain grease and oil, everything arrived on time and was well packaged.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome