Inc VAT (20%)
Cassida Grease EPS are high performance extreme pressure lubricants specially developed for the grease lubrication of machinery in the food and beverage processing and packaging industry.
They are based on an aluminium complex thickener, synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry
For Use On:
Food Equipment
Operating Temperature Range:
-40 to +120 °C
Features:
Corrosion Prevention Characteristics,Food Grade,Long Lasting Life,Water Resistance
Container Type:
Cartridge
Standards Met:
Halal,Kosher,NSF H1,NSF ISO 21469,Registered with NSF under category H1 - Incidental Food Contact
Colour:
White
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy