Pin & Bush Grease Cartridge 400g D/ISGPG41

Pin & Bush Grease Cartridge 400g D/ISGPG41

Order Code: ZT1276239PCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

Silverhook Pin & Bush Grease has been specially designed for heavy-duty applications where adhesion, shock loading and high corrosion resistance is essential. Ideal for use on excavator bucket pins and bushes, crane pivots and slews, impact plant equipment and all high load bearing applications. The graphite content and super tackiness of this grease ensures even load distribution, preventing further wear and is therefore particularly suitable to extend the life of worn components. It is water resistant, extending the life of the lubricant and protects components from corrosion. With tacifiers, to provide increased lasting protection.

See full description
Specifications for Pin & Bush Grease Cartridge 400g D/ISGPG41
  • MFR Part No.
    SGPG41
  • Size
    400g
  • Type
    Grease Cartridge
  • Lubricant Type
    Grease Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome