1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Hose Clamp Tools
Superclamp Hose Clips

Superclamp Hose Clips


3 Variants From
£5.99

Inc VAT (20%)

Up to 9% off
See 3 Product Variants
£5.99

Description

Manufactured in mild steel zinc plated, Superclamps are particularly suited for delivery and suction hoses requiring a very tight seal and agricultural applications, waste water extraction, mining, quarrying or on other sectors where a heavy-duty clamp is required.

Feature Attributes

Material:

Mild Steel

Fastening Method:

Bolt Head Size 13mm

Standards Met:

DIN 3017

Type:

Superclamp

Surface Treatment:

Zinc Plated

Band Width:

25 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome