Specifications: Brand INA MPN PCSTK40-XL Material Steel/Steel ID - Inner Diameter 40mm Basic dynamic load rating, radial (C r) 32500 N Basic static load rating, radial (C 0r) 19800 N Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 1.006
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy