Male Hose Couplers - 3/8in - 3/8in Right-Hand

Male Hose Couplers - 3/8in - 3/8in Right-Hand

Order Code: ZT5368740S

£3.99 Inc VAT (20%)


Description

Benefits

Reliable Leak-Free Connections: Ensures optimal flow and minimises downtime due to leaks
Durable Construction: Withstands harsh industrial environments for extended service life
Versatility of Choice: Available in left-hand, right-hand, 1/4", and 3/8" options for a perfect fit in your setup
Peace of Mind: Backed by our commitment to quality and performance

Conquer Your Toughest Connections: Industrial-Grade Male Hose Couplers

Ensure seamless flow and robust connections in your industrial applications with our premium Male Hose Couplers. Available in left-hand and right-hand configurations, as well as 1/4" and 3/8" sizes, these heavy-duty couplers provide the perfect solution for a wide range of welding, gas, air, and fluid transfer needs.

Don't Settle for Less: Upgrade your industrial operations with dependable Male Hose Couplers. Order yours today and experience the difference of superior quality and unwavering performance!

Features

Industrial-Strength Construction: Manufactured from high-quality materials for maximum durability and long-lasting performance, even in demanding environments
Precision Machined Threads: Eliminate leaks and ensure a secure, leak-proof connection with every use
Multiple Thread Options (Left-Hand Right-Hand) : Provides versatility for various applications and configurations in your welding or industrial setup
Available Sizes (1/4" 3/8") : Caters to a wide range of hose diameters for optimal flow management

Applications
Welding Cutting: Ideal for connecting hoses to regulators, torches, and other welding equipment
Gas Air Lines: Securely connect hoses for transferring air, nitrogen, oxygen, and other industrial gases
Fluid Transfer: Suitable for transferring a variety of fluids, including coolants, lubricants, and light oils
Industrial Machinery: Connect hoses to machinery for efficient fluid and gas transfer within your workshop


Specifications
BS EN 560

See full description
Specifications for Male Hose Couplers - 3/8in - 3/8in Right-Hand
  • Material
    High-quality materials
  • Thread Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome