Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.99 | 0% |
5 - 9 | £5.75 | 4% |
10 - 19 | £5.51 | 8% |
20 - 49 | £5.27 | 12% |
50 + | £5.03 | 16% |
Benefits
Reliable Leak-Free Connections: Ensures optimal flow and minimises downtime due to leaks
Durable Construction: Withstands harsh industrial environments for extended service life
Versatility of Choice: Available in left-hand, right-hand, 1/4", and 3/8" options for a perfect fit in your setup
Peace of Mind: Backed by our commitment to quality and performance
Conquer Your Toughest Connections: Industrial-Grade Male Hose Couplers
Ensure seamless flow and robust connections in your industrial applications with our premium Male Hose Couplers. Available in left-hand and right-hand configurations, as well as 1/4" and 3/8" sizes, these heavy-duty couplers provide the perfect solution for a wide range of welding, gas, air, and fluid transfer needs.
Don't Settle for Less: Upgrade your industrial operations with dependable Male Hose Couplers. Order yours today and experience the difference of superior quality and unwavering performance!
Features
Industrial-Strength Construction: Manufactured from high-quality materials for maximum durability and long-lasting performance, even in demanding environments
Precision Machined Threads: Eliminate leaks and ensure a secure, leak-proof connection with every use
Multiple Thread Options (Left-Hand Right-Hand) : Provides versatility for various applications and configurations in your welding or industrial setup
Available Sizes (1/4" 3/8") : Caters to a wide range of hose diameters for optimal flow management
Applications
Welding Cutting: Ideal for connecting hoses to regulators, torches, and other welding equipment
Gas Air Lines: Securely connect hoses for transferring air, nitrogen, oxygen, and other industrial gases
Fluid Transfer: Suitable for transferring a variety of fluids, including coolants, lubricants, and light oils
Industrial Machinery: Connect hoses to machinery for efficient fluid and gas transfer within your workshop
Specifications
BS EN 560
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy