Specifications: Brand RHP MPN 1080-2.15/16GHLT Material Steel ID - Inner Diameter 2.15/16 Inch OD - Outer Diameter 140mm Width 82.55mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 3.23
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy