Aeropaste Lubricant Spray (701010-0001)


£27.99 Inc VAT (20%)

See all variants from £27.99

Description

AeroPaste™ is an aerosol applied paste-type aerosol lubricant for hole broaching, tapping, reaming & drilling applications.. Ideal for overhead or positional application, the high viscosity of AeroPaste™ allows it to cling directly to the cutting tool or steel it is applied to, without fluid run-off. A preferred lubricant for use in environmentally sensitive areas such as above water. Using AeroPaste™ minimises repainting or galvanising issues caused by conventional soluble lubricants and reduces mess and slipping hazards.

Features & Benefits
- Ideal for overhead or positional application, the high viscosity of AeroPaste™ allows it to cling directly to the cutting tool or steel it is applied to, without fluid run-off.
- A preferred lubricant for use in environmentally sensitive areas such as above water.
- Using AeroPaste™ minimises repainting or galvanising issues caused by conventional soluble lubricants and reduces mess and slipping hazards. "

See full description

Feature Attributes

Size:
500 ml
Volume:
500 ml
Product Type:
Aerosol Spray Lubricant
Container Type:
Aerosol
Viscosity:
High

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome