1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
Chain Lubricant, Food Grade, PTFE

Chain Lubricant, Food Grade, PTFE


2 Variants From
£19.99

Inc VAT (20%)

See 2 Product Variants
£19.99

Description

This PTFE enhanced lubricant provides long-term chain lubrication and is ideal for all types of chains and chain driven drive systems. With excellent adhesion to metal surfaces, even in high temperatures and rpm it ensures components work smoothly and at their optimal levels. The lubricating film also has anti-corrosion properties to help maintain the reliability of machinery and reduce maintenance costs.

Features and Benefits
• Gentle foaming action helps lubricant cling to chains and penetrate deep into links
• Leaves a tenacious, long lasting lubrication
• Lubricating film features excellent anti-corrosion properties
• Food grade safe NSF H1 registered (No.137998 & 143144)

Standards
• NSF H1 registered (No.137998 & 143144)

Typical Applications
• Chain drives
• Open gears
• Wire ropes and pulleys
• Snatch blocks
• Rollers, conveyors and transfer belts
• Forklifts
• Bearings
• Hoists
• Overhead door drivers
• Hinges
• Sprockets

Notes
• Bulk version is not suitable for narrow bore or remote lubrication systems (for this application see Gear Oil Super FG)

See full description

Feature Attributes

For Use On:

Bearings,Chains,Gears

Operating Temperature Range:

-15 to 175 °C

Features:

Contains PTFE which reduces friction and wear,Prevents Corrosion

Series:

FG

Product Type:

Chain/Drive/Rope Lubricant

Type:

Lubricant

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome