1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
Jet Oil 254

Jet Oil 254


See all variants from
£599.99Inc VAT (20%)
See all variants from £599.99

Description

Mobil Jet™ Oil 254 has provided proven trusted performance for more than 30 years.
This third-generation, high thermal stability (HTS) oil was formulated to deliver exceptional high-temperature thermal stability and improved resistance to deterioration and deposit control versus Standard Type II oils. ExxonMobil Research and Engineering testing showed Mobil Jet Oil 254 lubricant offers excellent resistance to coking and deposit control, and provides exceptional oxidation and corrosion protection. Laboratory tests indicate Mobil Jet Oil 254 provides a 40 percent advantage in higher-temperature bulk oil stability vs. competitive HTS oils tested.

Overall, Mobil Jet Oil 254 delivers improved resistance to deterioration and deposit formation compared to standard Type II oils and can offer.

Reasons to trust Mobil Jet Oil 254

Offers exceptional resistance to carbon coking and deposit formation, helping operators reduce shop visits and maintenance costs
Helps operators reduce consumption costs due to its outstanding evaporative loss properties
Offers outstanding engine protection, even under extremely high operating temperatures
Provides excellent low-temperature fluidity in startups as low as -40 degrees Fahrenheit

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome