1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
Jet Oil 387

Jet Oil 387


See all variants from
£699.99Inc VAT (20%)
See all variants from £699.99

Description

Mobil Jet Oil 387 is a high-performance turbine oil that is designed to meet the requirements of both current and future, advanced gas turbine engines used in commercial and military service. It is made from a specially prepared, ester base stock and fortified with a unique chemical additive package. The resulting lubricant has superior thermal and oxidation stability that resists deterioration and deposit formation. Mobil Jet Oil 387 also has excellent compatibility with elastomers and seals, and it provides superior protection against corrosion and wear.

Features and Benefits:

Superior thermal and oxidation stability
Resists deterioration and deposit formation
Excellent elastomer compatibility
Superior protection against corrosion and wear
Meets or exceeds the requirements of SAE AS5780
Applications:

Mobil Jet Oil 387 is approved for use in a wide variety of gas turbine engines, including those used in commercial aircraft, military aircraft, and helicopters.
It can also be used in other applications where high performance and reliability are required, such as power generation, marine, and industrial equipment.
Benefits to Customers:

Mobil Jet Oil 387 can help to improve engine performance and reliability, extend engine life, and reduce maintenance costs.
It can also help to reduce emissions and improve fuel efficiency.

See full description

Feature Attributes

Product Type:
Turbine Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome