Jet Oil II 24 X 0.25USG

Order Code: ZT2813925S

£549.99 Inc VAT (20%)


Description

Mobil Jet Oil II is a high-performance aircraft-type gas turbine lubricant that is formulated with a combination of a highly stable synthetic base fluid and a unique chemical additive package. It offers outstanding thermal and oxidative stability, excellent resistance to foaming, and exceptional low-temperature fluidity. Mobil Jet Oil II is approved against the Standard Performance (STD) classification of U.S. Military Specification MIL-PRF-23699. It is also compatible with other synthetic gas turbine lubricants meeting MIL-PRF-23699.

Benefits of using Mobil Jet Oil II:

Outstanding thermal and oxidative stability
Excellent resistance to foaming
Exceptional low-temperature fluidity
Approved against U.S. Military Specification MIL-PRF-23699
Compatible with other synthetic gas turbine lubricants meeting MIL-PRF-23699
Applications for Mobil Jet Oil II:

Aircraft gas turbine engines of the turbo-jet, turbo-fan, turbo-prop, and turbo-shaft (helicopter) types in commercial and military service
Aircraft-type gas turbine engines used in industrial or marine applications

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome