1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
Machine Oil FG

Machine Oil FG


2 Variants From
£12.99

Inc VAT (20%)

See 2 Product Variants
£12.99

Description

Ambersil Machine Oil FG is a silicone free lubricant that is food-safe and can also be used as a temporary anti-corrosion coating. Its primary function is for use in the food industry as a highly effective metal-to-metal lubricating film.

Features and Benefits
• Formulated using only food grade acceptable components
• Creates a highly effective lubricating and anti-friction film
• Can be used as an anti-corrosion coating for metal parts in high humidity conditions
• Operational temperature range: -18°C to +120°C

Typical Applications
• Bakery equipment
• Meat and poultry processing
• Packing equipment
• Bottle filling machinery
• Stainless steel pumps
• Filters
• Chain drive belts
• Valves
• General wipe down lubricant
• Pistons
• General lubrication during equipment installation
• Rollers

Approvals
• NSF H1 registered (No.137999 & 140249)

See full description

Feature Attributes

Series:

FG

For Use On:

Chains,Food Equipment,Metal,Plastic

Standards Met:

NSF H1 Registered

Operating Temperature Range:

-18 to +120 °C

Type:

Lubricant

Product Type:

Multi-Purpose Lubricant

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome