1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
Mobilux EP 004 Grease

Mobilux EP 004 Grease


3 Variants From
£169.99

Inc VAT (20%)

See 3 Product Variants
£169.99

Description

Mobilux EP 004 Grease is a high-performance, lithium-based grease that provides excellent protection against wear, rust, corrosion, and water washout. It is formulated with a special additive package that provides extreme pressure (EP) performance, which helps to reduce wear and tear on critical equipment components. Mobilux EP 004 is also resistant to water, making it ideal for use in wet or humid environments.

Features:

Excellent protection against wear, rust, corrosion, and water washout
Extreme pressure (EP) performance
Resistant to water
Suitable for a wide range of applications, including:
Enclosed gears and bearings
Chain drives
Hydraulic systems
Rolling element bearings
Impact loads
Vibration
Benefits:

Increased equipment reliability and availability
Reduced maintenance costs
Extended bearing life
Improved safety
Applications:

Mobilux EP 004 is a versatile grease that can be used in a wide range of applications, including:
Construction equipment
Mining equipment
Material handling equipment
Agricultural equipment
Marine equipment
Power generation equipment
Other industrial equipment
Recommended Use:

Mobilux EP 004 should be applied at the recommended frequency by a qualified technician.
The amount of grease required will vary depending on the size and type of equipment.
For more information, please consult the Mobilux EP 004 technical data sheet.
Storage:

Store in a cool, dry place.
Protect from direct sunlight.
Keep out of reach of children.
Disposal:

Dispose of in accordance with local, state, and federal regulations.

See full description

Feature Attributes

Product Type:

Grease

Type:

Lithium-based grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome