Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
Super Lube Lubricant 7G
By Loctite
5 Reviews
Order Code:
ZT1037085X
£9.99
Inc VAT (20%)
£15.99
37.5% off
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/super-lube-lubricant-7g/p/ZT1037085X
Add to quotation
Schedule an order and save 5%
View all Lubricants
Description
Clear synthetic oil. Contains PTFE. Temperature from -42°C to 232°C.
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Super Lube Lubricant 7G
Features
Non-Staining
Contains PTFE
Odourless
Operating Temperature Range
-42 to 232°C
For Use On
Chains
Tools
Container Type
Tube
MFR Part No.
399422
Size
7gm
Series
Super Lube
Type
Lubricant
Product Type
Multi-Purpose Lubricant
Form
Fluid
Base Oil
Synthetic
Colour
Colourless
Food Safe
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome