LOCTITE® LB SUPERLUBE Super Lube® Grease with PTFE is a patented, multi-purpose, thixotropic, synthetic lubricant that contains PTFE particles held in suspension. It withstands temperatures from -42 to +232ºC. Typical applications include bearings, chains, pumps, open gears, compressors, valves, conveyors, food processing equipment and slides.Withstands continuous temperatures to +232ºC Provides more reliable lubrication and outlasts petroleum based greases and oils Remains free flowing in freezing temperatures Contains PTFE particles held in suspension Thixotropic - thins at points of shear in high operating speeds for the most effective film strength and returns to original viscosity as speeds are reduced Non-toxic, non-flammable and odourless Specifications: Brand LOCTITE MPN 399420 Unit Of Measure 85 Grams Weight (kg) 0.085
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy