1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Lubricating Accessories
Economy Gravity Spray Gun

Economy Gravity Spray Gun


3 Variants From
£46.99

Inc VAT (20%)

Up to 5.5% off
See 3 Product Variants
£46.99

Description

This new gravity spray gun has been added to PCL's economy range of
products that are designed for those looking for a fit for purpose product that
doesn't cost the earth. Material is lightweight aluminium and the product is
supplied with a 1.5 mm nozzle as standard. Suitable for light viscosity painting
applications.

Tank capacity: 0.61 litre
Pattern width: 120-250 mm
Nozzle size: 1.5 mm
Body and canister material: Aluminium and plastic

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome