1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Valves/
  4. Mechanical Valves
Mechanically Operated Console Mini Valves
0
1

Mechanically Operated Console Mini Valves


2 Variants From
£22.99

Inc VAT (20%)

See 2 Product Variants
£22.99

Description

Series 2
Function: 3/2 way N.C.
Connection: 4mm push-in.
Pneumatic data:
Operating pressure: 2 - 10bar (30 - 145psi).
Nominal pressure: 6bar (87psi).
Nominal flow: *Qn = 60l/min. (2.12scfm).
Nominal diameter: 2.5mm.
CV rating: 0.06.
Resetting: Spring return.

See full description

Feature Attributes

Pressure Range:

0 to 10 bar

Body Material:

Aluminium

Thread Standard:

ISO metric

Thread Size:

4 mm

Thread Type:

Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome