1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Oils
Gear Oil Super FG NSF H1, 5 Litres

Gear Oil Super FG NSF H1, 5 Litres


2 Variants From
£159.99

Inc VAT (20%)

See 2 Product Variants
£159.99

Description

Gear oil 'super' FG from Ambersil is an NSF H1 registered synthetic gear oil that's suitable for use in industries where incidental contact with food and other consumables may occur. With EP additives to enhance lubrication, this oil is ideal for use on heavily loaded gears that are exposed to extremes in temperature.

Features and Benefits
• Suitable for use over a wide range of temperatures with excellent stability
• Protects gears against wear over long periods
• Demonstrates excellent anti-corrision to extend intervals between servicing
• Has very good foam control to maintain lubrication properties

Typical Applications
• Food and drink industries
• Pharmaceutical industry

Standards
• DIN 51 517
• Food processing safe
• Halal certified product: AN001183
• ISO 14001
• ISO 9001

See full description

Feature Attributes

Colour:

Transparent

Size:

5 L

Container Type:

Can

Standards Met:

DIN 51 517

Product Type:

Gear Oil

Base Oil:

Poly Alpha Olefins

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome