Hyspin Spindle Oils
0
1

Hyspin Spindle Oils


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The Castrol Hyspin™ spindle oil range is formulated especially for the lubrication of high precision and high-speed machine tool spindle bearings. Based on highly refined mineral oil enhanced with oxidation and rust inhibitors.

Features and Benefits
• Devised to deliver outstanding protection against oxidation rust and while demonstrating good lubricity
• Contains additional oiliness agent for use in all types of spindle bearings with for enhanced lubricity
• Good oxidative and thermal stability to increase operating life and reduces lubricant costs
• Formulated to minimises formation deposits, creating a cleaner system
• Delivers good yellow metal and ferrous component protection to maintain and improve equipment life
• Formulated with hydrolytic stability and water separation for extended lubricant life, for increased reliability and productivity
• Controlled foaming that consistently lubricates under the high tension to deliver high performance

Typical Applications
• Spindle bearings (including high-speed)
• Compatible with elastomer materials commonly used for dynamic or static seals (nitrile, fluorinated and silicone

Notes
• Approved: cincinnatti Lamb (formerly Milacron)
• Avoid prolonged or repeated contact with skin

See full description

Feature Attributes

Features:
Controlled foaming,Thermal and oxidative stability,Yellow metal and ferrous components protection,Water separation and hydrolytic stability
For Use On:
Bearings
Viscosity:
E5
Product Type:
Spindle Oil
Series:
HYSPIN
Viscosity Grade:
5
More attributes
Product Reviews -
5 years ago
I know item is good as I have used it before, but if I ain't got it I can't use it

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome