1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Oils
Renolin Hydraulic Oil, B Plus, 20L

Renolin Hydraulic Oil, B Plus, 20L


3 Variants From
£79.99

Inc VAT (20%)

See 3 Product Variants
£79.99

Description

Keep machinery and equipment running smoothly and efficiently with these hydraulic oils. Also known as hydraulic fluid, these oils maximise your equipment's lifespan by keeping it cool and carrying away contaminants. These oils also have high load-carrying capabilities and protect against corrosion.

Features and Benefits
• High-quality premium hydraulic fluid
• Excellent demulsifying properties
• Very good corrosion protection - steel
• Excellent corrosion protection - copper
• High ageing and oxidation stability (extended lifetime)
• Good AW/EP wear protection
• Very good hydrolytic stability
• Excellent filtration behaviour (dry and under influence of water)
• Excellent foaming behaviour - no surface foam

Applications
• Universally applicable demulsifying hydraulic fluid and
lubrication oil (for circulating and bearing lubrication).
• Suitable for all applications in mobile and stationary
hydraulic equipment / hydraulic components.

Standards
• DIN 51524-2: HLP
• ISO 6743-4: HM

See full description

Feature Attributes

For Use On:

Hydraulics

Size:

20 L

Product Type:

Hydraulic Oils

Food Safe:

No

Base Oil:

Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome