So-Cool SYN Grinding Oil 20LTR
0
1

So-Cool SYN Grinding Oil 20LTR

Order Code: ZT1035776X

£139.99 Inc VAT (20%)


Description

Fully synthetic formulation. Long working life therefore economical. Minimises wheel glazing. Effective corrosion resistance. Stable emulsions in soft and hard water. Does not contain PTBBA.

Recommended concentration for general machining operations:
Grinding Cast iron 2 % to 3.5% or (a dilution of 50 to 1 or 30 to 1).
Steel and Ni/Cr steel 2% or (a dilution of 50 to 1).

Available in grade SC-GS.
Supplied in 20 litre stacking poly container.

See full description
Specifications for So-Cool SYN Grinding Oil 20LTR
  • Container Type
    Bottle
  • Size
    20ltr
  • Applications
    Grinding
  • Features
    Fully Synthetic Formulation
    Effective Corrosion Resistance
    Does Not Contain PTBBA
  • MFR Part No.
    SOLENT BRANDED
  • For Use On
    Cast Iron
  • Form
    Oil
  • Series
    So-Cool Grinding
  • Product Type
    Synthetic Cutting Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome