Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Tellus S2 MX46 20L Oil
Order Code:
ZT5139058S
£129.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/tellus-s2-mx46-20l-oil/p/ZT5139058S
Add to quotation
Schedule an order and save 5%
View all Oils
Description unavailable
Specifications
Specifications for Tellus S2 MX46 20L Oil
Series
TELLUS S2 MX46
For Use On
Manufacturing
Container Type
Tub
Size
20L
Product Type
Hydraulic Oil
MFR Part No.
2 MX46 20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome