1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Valves/
  4. Pilot Air Control Valves
Pneumatically Operated Valve
0
1
2
3
4
5

Pneumatically Operated Valve


8 Variants From
£49.99

Inc VAT (20%)

Up to 4.5% off
See 8 Product Variants
£49.99

Description

Series 3
Port: 1/4.
Type of construction: With spool.
Media: Filtered air without lubrication.

See full description

Feature Attributes

Product Type:

Pneumatically Operated Valves

Thread Standard:

BSP Parallel = G

Thread Type:

Female

Pressure Range:

-0.9 to 10 bar

Temperature Range:

0 to +60 °C

Additional Features:

Filtered Air Without Lubrication

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome