1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Connectors
Equal Tube Elbow

Equal Tube Elbow


Select
See all variants from
£5.49Inc VAT (20%)

See all variants from £5.49

Description

Intermediate elbow connector.

Features

-Nickel-plated brass 58
-Maximum working pressure: 16 bar

See full description

Feature Attributes

Operating Temperature Range:
-20 to 80 °
Material:
Nickel-plated brass 58
Maximum Operating Temperature:
+80 °C
Minimum Operating Temperature:
-20 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome