Equal Tube Tee

Equal Tube Tee


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

Intermediate 'T' connector.

Features

-Nickel-plated brass 58
-Maximum working pressure: 16 bar

See full description

Feature Attributes

Material:
Nickel-plated brass 58
Operating Temperature Range:
-20 to 80 °C
Product Type:
Equal Tube Tee
Pressure Range:
16 bar
Maximum Operating Temperature:
+80 °C
Maximum Operating Pressure:
16 bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome