1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Connectors
Extended Male Elbows

Extended Male Elbows


See all variants from
£2.99Inc VAT (20%)
See all variants from £2.99

Description

KQ2W Series
90° High elbow fitting with external hexagon head, pivotable 360°. It is also used for variable pipes to avoid overlapping in the fittings.
Colour: white.

Feature Attributes

Operating Temperature Range:
-5 to 60 °
Material:
Plastic
Thread Type:
Male
Maximum Operating Temperature:
+60 °C
Minimum Operating Temperature:
-5 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome