1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Connectors
fake product title

fake product title


Select
See all variants from
£7.49Inc VAT (20%)

See all variants from £7.49

Description

BSPT Adaptor Male/Female Run Tees
Series 2050

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

See full description

Feature Attributes

Operating Temperature Range:
-40 to 120 °C
Connection Type:
Thread x Thread x Thread
Material:
Brass
Pressure Range:
40 bar
Product Type:
Swivel Run Tee
Surface Finish:
Nickel-Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome