1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Connectors
Hexagon Socket Head, Male Connectors

Hexagon Socket Head, Male Connectors


See all variants from
£1.75Inc VAT (20%)
Up to 4.5% off

See all variants from £1.75

Description

KQ2S Series
Straight fitting with internal hexagon head, 360° pivotable. Mounted using an Allen key which is an advantage in areas with restricted space.
Colour: white.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome