1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Connectors
InstantAir Pneumatic Fittings

InstantAir Pneumatic Fittings


Select
Select
See all variants from
£36.99Inc VAT (20%)

See all variants from £36.99

Description

Bayonet type range, positive seal, quick acting couplings designed for
maximum efficiency and to prevent accidental uncoupling.


Features

-Bayonet type couplings
-Zinc plated steel / Brass chrome plated
-High temperature versions also available
-Heavy duty large bore version available
-Nominal bore 5.6 mm
-Flow rate @ 6 bar (0.5 bar p.d.):
-54 cfm @ 100 psi
-Maximum working pressure: 17 bar / 250 psi
-Temperature range: -20°C to 80°C

See full description

Feature Attributes

Product Type:
Coupling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome