Male Threaded Unions


Select
£1.75 Inc VAT (20%)


See all variants from £1.75

Description

For connecting female threaded fittings of the same size.

Feature Attributes

Thread Type:
BSPT
Connection Type:
Thread x Thread
Material:
Steel