1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Couplings
'60 Series' Couplings
0
1

'60 Series' Couplings


Select
Select
See all variants from
£22.99Inc VAT (20%)

See all variants from £22.99

Description

Designed for general industrial applications - free flow air rate at 7bar/100psi: 55 to 60cfm (1557 to 1698ltr/min). All steel construction with hard wearing passivate finish. Hardened steel shoulder to prevent accidental disconnection in use.

Feature Attributes

Surface Finish:
Hard Wearing Passivate
Operating Temperature Range:
-40 to +100 °
Thread Standard:
BSPT
Material:
Steel
Maximum Working Pressure:
14 bar
Additional Features:
Secure Locking Device
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome