1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Couplings
AC - Hose Tailpiece - Quick Connect - Coupling - Steel

AC - Hose Tailpiece - Quick Connect - Coupling - Steel


Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description

Adaptors
Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.

Feature Attributes

Material:
Steel
Pressure Range:
17 bar
Operating Temperature Range:
-20 to 80 °C
Thread Type:
Hose Tailpiece
Surface Finish:
Passivated Zinc
Product Type:
Quick Connect Coupling
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome