Inc VAT (20%)
Adaptors
Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.
Pressure Range:
17 bar
Product Type:
Coupler Body
Operating Temperature Range:
-20 to 80 °C
Thread Type:
Male
Surface Finish:
Galvanised
Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy