1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Couplings
ACA - '100 Series' Coupling Adaptors
0
1
2

ACA - '100 Series' Coupling Adaptors


5 Variants From
£4.39

Inc VAT (20%)

See 5 Product Variants
£4.39

Description

Case hardened with hard wearing passivate finish. For use with '100 Series' type couplings.

Feature Attributes

Thread Type:

Tailpiece

Product Type:

Adaptors

Thread Standard:

Bore

Surface Finish:

Hard Wearing Passivate

Maximum Working Pressure:

14 bar

Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome