Airflow Coupling Hose Tailpieces

Airflow Coupling Hose Tailpieces


Select
£8.29 Inc VAT (20%)
7.5% off


See all variants from £8.29

Description

The 'Industry Standard' coupling, these tailpieces are manufactured from high-quality Sheffield steel. For use with air tools, garage, industrial airline supplies and test panels. The BSP products are designed for single-action fixed applications and are compatible with standard adaptors. Complete with a quick-release action and positive locking mechanism to prevent accidental disconnection. Available in a range of sizes to suit your needs.

Features and Benefits
• Compatible with standard adaptors
• Positive locking mechanism ensures a firm hold for optimum airflow
• Available in varying sizes to suit your requirements
• Steel construction makes for a durable product
• Quick release allows you to easily remove the coupling when desired

Typical Applications
• Automotive
• Workshops

See full description

Feature Attributes

Pressure Range:
0 to 13.8 bar
Product Type:
Quick Connect Coupling
Operating Temperature Range:
-40 to +100 °C
Material:
Steel
Surface Finish:
Passivated Zinc
Thread Type:
Hose Tailpiece
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome