1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Couplings
MI-HN Series Standard Hex Nipple - Black - Pipe Fittings (Male Tread-BSPT)

MI-HN Series Standard Hex Nipple - Black - Pipe Fittings (Male Tread-BSPT)


Select
See all variants from
£0.69Inc VAT (20%)

See all variants from £0.69

Description

Hexagon Nipple - Male Thread BSPT - Black Finish
British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

See full description

Feature Attributes

Material:
Iron
Pressure Range:
25 bar
Operating Temperature Range:
-30 to 120 °C
Surface Finish:
Black
Thread Type:
Male
Product Type:
Hexagon Nipple
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome