1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Couplings
Non-Corrodible Couplings

Non-Corrodible Couplings


Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

For specialist applications such as breathing air, non-spark, damp or high condensation environments. Brass body & valves.
Nominal Bore: 4.8mm
Flow rate @ 6 bar - 43 cfm @ 100 psi
Maximum working pressure: 14 bar / 200 psi
Adaptor series: Standard
Interchangable: Cejn 295, Rectus 19

See full description

Feature Attributes

Thread Sizes Male:
1/4 in
Material:
Brass
Operating Temperature Range:
-40 to 100 °C
Product Type:
Coupler Plug
Thread Sizes Female:
1/4 in
Pressure Range:
14 bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome