SC - Safeflow Steel Couplings
0
1
2

SC - Safeflow Steel Couplings


Select
Select
£10.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £10.99

Description

XF couplings and adaptors offers excellent flow characteristics providing the workshop with increased airflow and enhanced tool efficiency. Steel construction with corrosive resistant finish for longer life. The high flow rate - 130cfm at 100lbf/in², offers enhanced tool efficiency. Steel shoulder prevents accidental disconnection.
Nominal bore: 7.4mm.
Flow rate @6bar: 2200l/min @0.5bar p.d. Maximum working pressure: 35 bar.
(508lbf/in²).
Temperature range: -40°C to 100°C.

See full description

Feature Attributes

Pressure Range:
14 bar
Material:
Steel
Maximum Working Pressure:
14 bar
Operating Temperature Range:
-40 to +100 °C
Minimum Operating Temperature:
-40 °C
Maximum Operating Temperature:
+100 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome