MCO Type
Pressure Range:
1 to 10 bar
Product Type:
Bidirectional Valve
Temperature Range:
0 to 80 °C
Body Material:
Stainless Steel
Thread Type:
Male
Minimum Operating Temperature:
0 °C
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy