Specifications: Brand RHP MPN 1060-2.3/16G Material Steel ID - Inner Diameter 2.3/16 Inch OD - Outer Diameter 110mm Width 65.07mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 1.47
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy