Specifications: Brand RHP MPN 1070-2.1/2G Material Steel ID - Inner Diameter 2.1/2 Inch OD - Outer Diameter 125mm Width 74.63mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 2.27
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy