Specifications: Brand RHP MPN 1075-2.15/16DECG Material Steel ID - Inner Diameter 2.15/16 Inch OD - Outer Diameter 130mm Width 91.72mm Seals/Shields Sealed Locking Method Eccentric Collar - Extended Inner Ring Weight (kg) 2.61
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy