Specifications: Brand RHP MPN 1075-2.15/16GHLT Material Steel ID - Inner Diameter 2.15/16 Inch OD - Outer Diameter 130mm Width 77.77mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 2.61
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy