Specifications: Brand RHP MPN 1085-3.3/16G Material Steel ID - Inner Diameter 3.3/16 Inch OD - Outer Diameter 160mm Width 85.72mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 3.74
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy