Specifications: Brand RHP MPN 1330-1.1/4EC Material Steel ID - Inner Diameter 1.1/4 Inch OD - Outer Diameter 62mm Width 35.68mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.4
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy